JDL12 - 12A 600V Class J Time Delay Fuse

Eaton

  • $36.88 (Each)
  • $36.88 (Each)

  • $368.80 (Per 10)

Availability: Currently Out Of Stock
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
JDL12
Manufacturer
Eaton
Manufacturer's Part Number
JDL12
Description
12A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 12 A, Class J, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634630159 / 00782634630159
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.88 (Each)
Standard Packaging
$368.80 (Per 10)
Resources
Images
 
 
JDL12 - Large Image
 
JDL12 - Large Image
 
JDL12 - Video
Attachments
 
 
JDL12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
12 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
12A 600V CLASS J TIME DELAY FUSE
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 12 A, Class J, 200 kAIC, Standard, 10, 600 V
Special Features
Non-Indicating
extra long description
MOR T626-JDL12 Class J Time Delay F
Product Type
Class J Time Delay Fuses 600V 12a
Additional Information
amps
12
dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
Voltage
600V
class
Class J
Fuse Type
Class J Time Delay Fuses
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL12
GTIN
00782634630159
UPC
782634630159
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JDL12.
Jump To:

Similar Items

Similar items are close alternatives to JDL12, though they may not be 100% alike.

Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiti...
  • Our Part #: LPJ12SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LPJ-12SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($690.30) ·
LPJ12SP - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$69.03

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat