JDL175 - Low Peak Class J TD Fuse

Eaton

  • $613.84 (Each)
  • $613.84 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JDL175
Manufacturer
Eaton
Manufacturer's Part Number
JDL175
Description
Low Peak Class J TD Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 175 A, Class J, 200 Kaic, Standard, 5, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634803539 / 00782634803539
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$613.84 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
JDL175 - Small Image
 
JDL175 - Large Image
 
JDL175 - Video
Attachments
 
 
JDL175 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
175
Interrupt Rating
200 kAIC
Voltage Rating
600 V
Descriptions
Extra Long Description
EFSE JDL175 UL CLASS J TIME DELAY 6
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 175 A, Class J, 200 kAIC, Standard, 5, 600 V
Product Type
Ul Class J Time Delay 600
Special Features
Non-Indicating
Additional Information
Dimensions
5.7500 IN X 1.6300 IN X 1.6300 IN
Fuse Class
Class J
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL175
GTIN
00782634803539
UPC
782634803539
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Availability
Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
Standard
CSA Certified,UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Collins
1 View Store

M-Z

Location Stock Available
Salina
3 View Store
These alternate items can be purchased instead of JDL175.
Jump To:

Similar Items

Similar items are close alternatives to JDL175, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat