JDL4 - 4A 600V Class J Time Delay Fuse

Eaton

  • $67.54 (Each)
  • $67.54 (Each)

  • $675.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JDL4
Manufacturer
Eaton
Manufacturer's Part Number
T626-JDL4
Description
4A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 4 A, Class J, Non-Indicating, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634249153 / 00782634249153
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.54 (Each)
Standard Packaging
$675.40 (Per 10)
Resources
Images
 
 
JDL4 - Small Image
 
JDL4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
4 A
Voltage Rating
600 V
interrupt rating
200 kAIC
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
4A 600V CLASS J TIME DELAY FUSE
Product Type
JDL4 Time Delay 600V/4a
extra long description
MOR T626-JDL4 JDL4 Time Delay 600V/
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 4 A, Class J, Non-indicating, 200 kAIC, Standard, 10, 600 V
Special Features
Non-Indicating
Additional Information
amps
4
Voltage
600V
class
Class J
Fuse Type
Class J Time Delay Fuses
dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
Manufacturer Information
Manufacturers Part Number
JDL4
Brand
Eaton
GTIN
00782634249153
UPC
782634249153
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat