JDL70 - 70A 600V Class J Time Delay Fuse

Eaton

  • $108.02 (Each)
  • $108.02 (Each)

  • $540.10 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JDL70
Manufacturer
Eaton
Manufacturer's Part Number
JDL70
Description
70A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 70 A, Class J, 200 Kaic, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803461 / 00782634803461
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.02 (Each)
Standard Packaging
$540.10 (Per 5)
Resources
Images
 
 
JDL70 - Small Image
 
JDL70 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
Voltage Rating
600 V
amperage rating
70 A
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
70A 600V CLASS J TIME DELAY FUSE
Product Type
JDL70 Time Delay 600V/70a
extra long description
MOR T626-JDL70 JDL70 Time Delay 600
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 70 A, Class J, 200 kAIC, Standard, 1, 600 V
Special Features
Non-Indicating
Additional Information
Voltage
600V
amps
70
dimensions
8.0000 IN X 2.5000 IN X 2.5000 IN
class
Class J
Fuse Type
Class J Time Delay Fuses
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL70
GTIN
00782634803461
UPC
782634803461
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.3
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat