JDL80 - 80A 600V Class J Time Delay Fuse

Eaton

  • $108.82 (Each)
  • $108.82 (Each)

  • $544.10 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JDL80
Manufacturer
Eaton
Manufacturer's Part Number
JDL80
Description
80A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 80 A, Class J, 200 Kaic, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803478 / 00782634803478
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.82 (Each)
Carton
$544.10 (Per 5)
Resources
Images
 
 
JDL80 - Small Image
 
JDL80 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
Voltage Rating
600 V
amperage rating
80 A
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
80A 600V CLASS J TIME DELAY FUSE
Product Type
Class J Time Delay Fuses 600V 80a
extra long description
MOR T626-JDL80 Class J Time Delay F
Special Features
Non-Indicating
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 80 A, Class J, 200 kAIC, Standard, 1, 600 V
Additional Information
Fuse Type
Class J Time Delay Fuses
dimensions
4.6300 IN X 1.1300 IN X 1.1300 IN
Voltage
600V
amps
80
class
Class J
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL80
GTIN
00782634803478
UPC
782634803478
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.32
Carton
5
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat