JDL90 - 90A 600V Class J Time Delay Fuse

Eaton

  • $111.59 (Each)
  • $111.59 (Each)

  • $557.95 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JDL90
Manufacturer
Eaton
Manufacturer's Part Number
JDL90
Description
90A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 90 A, Class J, 200 Kaic, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803485 / 00782634803485
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.59 (Each)
Standard Packaging
$557.95 (Per 5)
Resources
Images
 
 
JDL90 - Large Image
 
JDL90 - Large Image
 
JDL90 - Video
Attachments
 
 
JDL90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
90 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Product Type
Class J Time Delay Fuses 600V 90a
extra long description
MOR T626-JDL90 Class J Time Delay F
Description
90A 600V CLASS J TIME DELAY FUSE
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Special Features
Non-Indicating
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 90 A, Class J, 200 kAIC, Standard, 1, 600 V
Additional Information
media
Yes
amps
90
class
Class J
Fuse Type
Class J Time Delay Fuses
dimensions
4.6300 IN X 1.1300 IN X 1.1300 IN
Voltage
600V
Manufacturer Information
Manufacturers Part Number
JDL90
Brand
Eaton
GTIN
00782634803485
UPC
782634803485
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat