K0N2 - 2A 250V Class K5 Fast Acting Fuse

Eaton

  • $12.02 (Each)
  • $12.02 (Each)

  • $120.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K0N2
Manufacturer
Eaton
Manufacturer's Part Number
KON2
Description
2A 250V Class K5 Fast Acting Fuse
Eaton Edison Kon Fuse, Ferrule Design, 2 A, Class K5, Non-Indicating, 10 Kaic, Standard, 10, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
782634360025 / 00782634360025
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.02 (Each)
Standard Packaging
$120.20 (Per 10)
Resources
Images
 
 
K0N2 - Small Image
 
K0N2 - Large Image
 
K0N2 - Video
Attachments
 
 
K0N2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
250 V
amperage rating
2
Descriptions
Product Type
Ul Class K5 Fast Acting 2
Features
Basic Protection (250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
extra long description
EFSE KON2 UL CLASS K5 FAST ACTING 2
Description
2A 250V CLASS K5 FAST ACTING FUSE
Long Description
Eaton Edison KON fuse, Ferrule design, 2 A, Class K5, Non-indicating, 10 kAIC, Standard, 10, 250 V
Special Features
Indicating
Additional Information
media
Yes
dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
class
Class K5
Manufacturer Information
Manufacturers Part Number
KON2
Brand
EDISON
GTIN
00782634360025
UPC
782634360025
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
CSA Certified,Not Applicable,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat