K0S100 - 100A 600V Class K5 Fast Acting Knife Blade Fuse

Eaton

  • $119.17 (Each)
  • $119.17 (Each)

  • $595.85 (Per 5)

Availability: Currently Out Of Stock
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
K0S100
Manufacturer
Eaton
Manufacturer's Part Number
KOS100
Description
100A 600V Class K5 Fast Acting Knife Blade Fuse
Eaton Edison Kos Fuse, Knife Blade, 100 A, Class K5, Non-Indicating, 10 Kaic, Standard, 5, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
782634371007 / 00782634371007
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.17 (Each)
Standard Packaging
$595.85 (Per 5)
Resources
Images
 
 
K0S100 - Small Image
 
K0S100 - Large Image
 
K0S100 - Video
Attachments
 
 
K0S100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
100
Voltage Rating
600 V
Descriptions
Product Type
Ul Class K5 Fast Acting 6
Features
Basic Protection (250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
extra long description
EFSE KOS100 UL CLASS K5 FAST ACTING
Description
100A 600V CLASS K5 FAST ACTING KNIFE BLADE FUSE
Long Description
Eaton Edison KOS fuse, Knife blade, 100 A, Class K5, Non-indicating, 10 kAIC, Standard, 5, 600 V
Special Features
Non-Indicating
Additional Information
media
Yes
class
Class K5
dimensions
7.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
KOS100
GTIN
00782634371007
UPC
782634371007
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
Not Applicable,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat