K0S200 - 200A 600V Class K5 Fast Acting Knife Blade Fuse

Eaton

  • $195.47 (Each)
  • $195.47 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K0S200
Manufacturer
Eaton
Manufacturer's Part Number
KOS200
Description
200A 600V Class K5 Fast Acting Knife Blade Fuse
Eaton Edison Kos Fuse, Knife Blade, 200 A, Class K5, Non-Indicating, 10 Kaic, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
782634372004 / 00782634372004
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.47 (Each)
Resources
Images
 
 
K0S200 - Large Image
 
K0S200 - Small Image
 
K0S200 - Video
Attachments
 
 
K0S200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
200
Voltage Rating
600 V
Descriptions
Product Type
Ul Class K5 Fast Acting 6
Features
Basic Protection (250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
extra long description
EFSE KOS200 UL CLASS K5 FAST ACTING
Description
200A 600V CLASS K5 FAST ACTING KNIFE BLADE FUSE
Special Features
Non-Indicating
Long Description
Eaton Edison KOS fuse, Knife blade, 200 A, Class K5, Non-indicating, 10 kAIC, Standard, 1, 600 V
Additional Information
media
Yes
dimensions
9.0000 IN X 1.0000 IN X 1.0000 IN
class
Class K5
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
KOS200
GTIN
00782634372004
UPC
782634372004
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable,CSA Certified,CE Marked
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat