LCL601 - 601A 600V Class L Cooper Link Time Delay Bolt Fuse

Eaton

  • $1115.42 (Each)
  • $1,115.42 (Each)
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
LCL601
Manufacturer
Eaton
Manufacturer's Part Number
LCL601
Description
601A 600V Class L Cooper Link Time Delay Bolt Fuse
Eaton Edison LCL Fuse, Non-Indicating, 601 A, Class L, 200 Kaic, Copper Link Fuses, Bolt, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634605065 / 00782634605065
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,115.42 (Each)
Resources
Images
 
 
LCL601 - Small Image
 
LCL601 - Large Image
 
LCL601 - Video
Attachments
 
 
LCL601 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
Voltage Rating
600 V
amperage rating
601A
Material
Copper link fuses
Descriptions
extra long description
EFSE LCL601 UL CLASS L TIME DELAY
Product Type
Ul Class L Time Delay
Description
601A 600V CLASS L COOPER LINK TIME DELAY BOLT FUSE
Features
Edison Class L fuses, Catalog Numbers LCL time-delay or LCU fast acting are recommended for high capacity main, feeder or branch circuits in power distribution systems and for special applications such as system upgrading or installation ahead of network protectors.
Long Description
Eaton Edison LCL fuse, Non-indicating, 601 A, Class L, 200 kAIC, Copper link fuses, Bolt, Standard, 1, 600 V
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
class
Class L
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
LCL601
GTIN
00782634605065
UPC
782634605065
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
Mounting
Bolt
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat