LCL800 - 800A 600V Class L Cooper Link Time Delay Bolt Fuse

Eaton

  • $996.24 (Each)
  • $996.24 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCL800
Manufacturer
Eaton
Manufacturer's Part Number
LCL800
Description
800A 600V Class L Cooper Link Time Delay Bolt Fuse
Eaton Edison LCL Fuse, Non-Indicating, 800 A, Class L, 200 Kaic, Copper Link Fuses, Bolt, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634605089 / 00782634605089
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$996.24 (Each)
Resources
Images
 
 
LCL800 - Small Image
 
LCL800 - Large Image
 
LCL800 - Large Image
 
LCL800 - Large Image
 
LCL800 - Large Image
 
LCL800 - Video
Attachments
 
 
LCL800 - Specification Sheet
Other Links
 
 
LCL800 - Other
 
LCL800 - Other
 
LCL800 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
Voltage Rating
600 V
amperage rating
800 A
Material
Copper link fuses
Descriptions
Product Type
Ul Class L Time Delay
Features
Edison Class L fuses, Catalog Numbers LCL time-delay or LCU fast acting are recommended for high capacity main, feeder or branch circuits in power distribution systems and for special applications such as system upgrading or installation ahead of network protectors.
extra long description
EFSE LCL800 UL CLASS L TIME DELAY
Description
800A 600V CLASS L COOPER LINK TIME DELAY BOLT FUSE
Long Description
Eaton Edison LCL fuse, Non-indicating, 800 A, Class L, 200 kAIC, Copper link fuses, Bolt, Standard, 1, 600 V
Special Features
Non-Indicating
Additional Information
dimensions
8.6300 IN X 2.3900 IN X 2.3900 IN
class
Class L
media
Yes
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
LCL800
GTIN
00782634605089
UPC
782634605089
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
3.75
Carton
1
Uses, Certifications, and Standards
Mounting
Bolt
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat