LENRK100 - 100A 250V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $105.54 (Each)
  • $105.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LENRK100
Manufacturer
Eaton
Manufacturer's Part Number
LENRK100
Description
100A 250V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lenrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 100 A, Class RK1, 200 Kaic, Standard, 5, 250 V, 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634538455 / 00782634538455
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.54 (Each)
Resources
Images
 
 
LENRK100 - Large Image
 
LENRK100 - Small Image
 
LENRK100 - Video
Attachments
 
 
LENRK100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 A
interrupt rating
200 kAIC
Voltage Rating
250 VAC, 125 VDC
Descriptions
extra long description
EFSE LENRK100 UL CLASS RK1 TIME DEL
Product Type
Ul Class RK1 Time Delay 2
Long Description
Eaton Edison LENRK fuse, Non-indicating, High in-rush current motor protection, Electrically isolated end caps, 100 A, Class RK1, 200 kAIC, Standard, 5, 250 V, 125 Vdc
Special Features
70/30 Brass End Cap
Description
100A 250V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Additional Information
dimensions
5.8800 IN X 1.1000 IN X 1.1000 IN
class
Class RK1
media
Yes
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
LENRK100
GTIN
00782634538455
UPC
782634538455
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat