LENRK125 - 125A 250V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $149.97 (Each)
  • $149.97 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LENRK125
Manufacturer
Eaton
Manufacturer's Part Number
LENRK125
Description
125A 250V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lenrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 125 A, Class RK1, 200 Kaic, Standard, 1, 250 V, 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634538479 / 00782634538479
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
LENRK125 - Small Image
 
LENRK125 - Large Image
 
LENRK125 - Video
Attachments
 
 
LENRK125 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
125
interrupt rating
200
Voltage Rating
250 VAC, 125 VDC
Dimensions and Weight
Height
1.61
Width
1.61
Length
7.13
Descriptions
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Product Type
Ul Class RK1 Time Delay 2
extra long description
EFSE LENRK125 UL CLASS RK1 TIME DEL
Description
125A 250V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Long Description
Eaton Edison LENRK fuse, Non-indicating, High in-rush current motor protection, Electrically isolated end caps, 125 A, Class RK1, 200 kAIC, Standard, 1, 250 V, 125 Vdc
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
media
Yes
Fuse Class
Class RK1
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
LENRK125
GTIN
00782634538479
UPC
782634538479
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
2 View Store

* All prices subject to change.

Begin Live Chat