LESRK30 - 30A 600V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $44.10 (Each)
  • $44.10 (Each)

  • $441.00 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LESRK30
Manufacturer
Eaton
Manufacturer's Part Number
LESRK30
Description
30A 600V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, 30 A, Class RK1, 200 Kaic, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634548362 / 00782634548362
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.10 (Each)
Standard Packaging
$441.00 (Per 10)
Resources
Images
 
 
LESRK30 - Large Image
 
LESRK30 - Small Image
 
LESRK30 - Video
Attachments
 
 
LESRK30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
30
Voltage Rating
600 V
Descriptions
Product Type
Ul Class RK1 Time Delay
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Description
30A 600V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
extra long description
BUSS LESRK30 UL CLASS RK1 TIME DELA
Long Description
Eaton Edison LESRK fuse, Non-indicating, High in-rush current motor protection, 30 A, Class RK1, 200 kAIC, Standard, 600 V
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
media
Yes
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
Fuse Class
Class RK1
Manufacturer Information
Manufacturers Part Number
LESRK30
Brand
Eaton Edison
GTIN
00782634548362
UPC
782634548362
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed ,CSA Certified,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat