LESRK400 - 400A 600V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $710.27 (Each)
  • $710.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LESRK400
Manufacturer
Eaton
Manufacturer's Part Number
LESRK400
Description
400A 600V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 400 A, Class RK1, 200 Kaic, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634548553 / 00782634548553
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$710.27 (Each)
Resources
Images
 
 
LESRK400 - Small Image
 
LESRK400 - Large Image
 
LESRK400 - Video
Attachments
 
 
LESRK400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
interrupt rating
200 kAIC
amperage rating
400 A
Descriptions
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Product Type
Ul Class RK1 Time Delay
extra long description
EFSE LESRK400 UL CLASS RK1 TIME DEL
Description
400A 600V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Long Description
Eaton Edison LESRK fuse, Non-indicating, High in-rush current motor protection, Electrically isolated end caps, 400 A, Class RK1, 200 kAIC, Standard, 1, 600 V
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
media
Yes
dimensions
11.6300 IN X 2.3600 IN X 2.3600 IN
class
Class RK1
Manufacturer Information
Manufacturers Part Number
LESRK400
Brand
EDISON
GTIN
00782634548553
UPC
782634548553
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat