LESRK45 - Ul Class RK1 Time Delay

Eaton

  • $39.95 (Each)
  • $39.95 (Each)

  • $399.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LESRK45
Manufacturer
Eaton
Manufacturer's Part Number
LESRK45
Description
Ul Class RK1 Time Delay
Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, 45 A, Class RK1, 200 Kaic, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634548393 / 00782634548393
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.95 (Each)
Standard Packaging
$399.50 (Per 10)
Resources
Images
 
 
LESRK45 - Large Image
 
LESRK45 - Video
Attachments
 
 
LESRK45 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
45 A
Voltage Rating
600 V
Descriptions
Description
UL CLASS RK1 TIME DELAY
Long Description
Eaton Edison LESRK fuse, Non-indicating, High in-rush current motor protection, 45 A, Class RK1, 200 kAIC, Standard, 600 V
Special Features
Non-indicating, High in-rush current motor protection
Product Type
Ul Class RK1 Time Delay
extra long description
EFSE LESRK45 UL CLASS RK1 TIME DELA
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Additional Information
dimensions
5.5000 IN X 1.0600 IN X 1.0600 IN
class
Class RK1
media
Yes
Manufacturer Information
Manufacturers Part Number
LESRK45
Brand
Eaton
GTIN
00782634548393
UPC
782634548393
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
2.6
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,Not Applicable
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat