LKS30 - 30A 600V Super-Lag Fuse Link

Edison Fuses

  • $20.16 (Each)
  • $20.16 (Each)

  • $403.20 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LKS30
Manufacturer
Edison Fuses
Manufacturer's Part Number
LKS-30
Description
30A 600V Super-Lag Fuse Link
Class H Fuse, 30 A, 600 V, 0.81 In Diameter, 5 In Overall Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712140300 / 00051712140300
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.16 (Each)
Carton
$403.20 (Per 20)
Resources
Images
 
 
LKS30 - Small Image
 
LKS30 - Large Image
 
LKS30 - Large Image
Attachments
 
 
LKS30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V
interrupt rating
10 kAIC (RMS Symmetrical)
Interrupting Rating
10 Kiloamp (Symmetrical)
Characteristics
Super Lag, Time Lag
Dimensions and Weight
Diameter
0.81 in
Overall Length
5 in
Descriptions
Product Type
Fuse
Description
30A 600V SUPER-LAG FUSE LINK
Long Description
Class H Fuse, 30 A, 600 V, 0.81 in Diameter, 5 in Overall Length, 0.01 lb
Features
Non-current limiting, renewable 250V (REN)and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses.
Short Description
Fuse, Class H, 600 V, 30A
extra long description
RENEWABLE TYPE; 600 VOLT AC VOLTAGE RATING; 10 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 30 AMP CURRENT RATING; CLASS H, K5 FUSE TYPE; SUPER LAG, TIME LAG CHARACTERISTICS; LOW-PEAK[TM] BRAND; APPLICATION INDUSTRIAL AND COMMERCIAL STRUCTURE; LKS MODEL
Commodity Description
RENEWABLE & NON-RENEWABLE FUSES
Additional Information
Application Industrial and Commercial Structure
Additional Information
Fuse Class
Class H
package quantity
20 CT
Made in USA
yes
Fuse Type
Class H, K5
Manufacturer Information
Manufacturers Part Number
LKS-30
Brand
Edison Fuses
Model
LKS
GTIN
00051712140300
UPC
051712140300
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RENEWABLE
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight
0.01 lb
Weight per each
0.1
Carton
20
Uses, Certifications, and Standards
Application
Industrial and Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat