MCL10 - 10A 600V Fast Acting Midget Fuse

Eaton

  • $33.05 (Each)
  • $33.05 (Each)

  • $330.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCL10
Manufacturer
Eaton
Manufacturer's Part Number
MCL10
Description
10A 600V Fast Acting Midget Fuse
Midget Fast Acting Fuses 600V 10A - Midget Fast Acting Fuses 600V Respond Quickly to Both Overloads and Short-Circuit Currentsmidget Fast Acting Fuses 600V 10A Features Include:Use With Street Lighting Holders, Hid Lighting, Control Circuits and Electronic Equipment Protectioncompact Dimensionsinterrupting Rating: 100KA RMS Ampsul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Fast Acting Fuses 600V 10A:
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634420187 / 00782634420187
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.05 (Each)
Standard Packaging
$330.50 (Per 10)
Resources
Images
 
 
MCL10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Long Description
Midget Fast Acting Fuses 600V 10A - Midget Fast Acting Fuses 600V respond quickly to both overloads and short-circuit currentsMidget Fast Acting Fuses 600V 10A features include:Use with street lighting holders, HID lighting, control circuits and electronic equipment protectionCompact DimensionsInterrupting Rating: 100kA RMS AmpsUL Listed, CSA CertifiedOrder Qty of 10 = 1 Box of 10Below is more info on our Midget Fast Acting Fuses 600V 10A:
Description
10A 600V FAST ACTING MIDGET FUSE
Product Type
Midget Fast Acting Fuses 600V 10a
extra long description
MOR T626-MCL10 Midget Fast Acting F
Additional Information
amps
10
Voltage
600V
Fuse Type
Midget Fast Acting Fuses
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MCL10
GTIN
00782634420187
UPC
782634420187
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight per each
0.02
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat