MCL30 - 30A 600V Fast Acting Midget Fuse

Eaton

  • $38.48 (Each)
  • $38.48 (Each)

  • $384.80 (Per 10)

In-Stock: 40 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCL30
Manufacturer
Eaton
Manufacturer's Part Number
MCL30
Description
30A 600V Fast Acting Midget Fuse
Eaton Edison MCL Fuse, Street Lighting Holders, Hid Lighting, Electronic Equipment Protection, 30 A, Non-Indicating, 100 Kaic, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634420309 / 00782634420309
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.48 (Each)
Standard Packaging
$384.80 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
40
Resources
Images
 
 
MCL30 - Small Image
 
MCL30 - Large Image
 
MCL30 - Large Image
 
MCL30 - Video
Attachments
 
 
MCL30 - Specification Sheet
Other Links
 
 
MCL30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
30A 600V FAST ACTING MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Product Type
Ul Fast Acting Midget Fuse
extra long description
EFSE MCL30 UL FAST ACTING MIDGET FU
Long Description
Eaton Edison MCL fuse, Street lighting holders, HID lighting, Electronic equipment protection, 30 A, Non-indicating, 100 kAIC, Standard, 600 V
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MCL30
GTIN
00782634420309
UPC
782634420309
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat