MCL8 - 8A 600V Fast Acting Midget Fuse

Eaton

  • $39.05 (Each)
  • $39.05 (Each)

  • $390.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCL8
Manufacturer
Eaton
Manufacturer's Part Number
MCL8
Description
8A 600V Fast Acting Midget Fuse
Eaton Edison MCL Fuse, Fast Acting, Midget Fuse, Street Lighting Holders, Hid Lighting, Electronic Equipment Protection, 8 A, Non-Indicating, 100 Kaic, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634420170 / 00782634420170
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.05 (Each)
Standard Packaging
$390.50 (Per 10)
Resources
Images
 
 
MCL8 - Large Image
 
MCL8 - Large Image
 
MCL8 - Video
Attachments
 
 
MCL8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8A 600V FAST ACTING MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Long Description
Eaton Edison MCL fuse, Fast acting, Midget fuse, Street lighting holders, HID lighting, Electronic equipment protection, 8 A, Non-indicating, 100 kAIC, Standard, 600 V
Product Type
Midget Fast Acting Fuses 600V 8a
extra long description
MOR T626-MCL8 Midget Fast Acting Fu
Additional Information
amps
8
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Voltage
600V
Fuse Type
Midget Fast Acting Fuses
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MCL8
GTIN
00782634420170
UPC
782634420170
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat