MDL2R - 2A 250V Glass Small Dimension Time Delay Fuse

Edison Fuses

  • $4.29 (Each)
  • $4.29 (Each)

  • $21.45 (Per 5)

Availability: In Stock Locally
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
MDL2R
Manufacturer
Edison Fuses
Manufacturer's Part Number
ABC-15-R
Description
2A 250V Glass Small Dimension Time Delay Fuse
Buss Small Dimension Fuse
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121623 - Electronic fuse
UPC/EAN/GTIN
051712646192 / 5027590211406 / 00051712646192
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.29 (Each)
Carton
$21.45 (Per 5)
Resources
Images
 
 
MDL2R - Small Image
 
MDL2R - Large Image
Attachments
 
 
MDL2R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 Amp
Voltage Rating
250 Volt AC, 125 Volt DC
Interrupting Rating
750 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC/DC
Characteristics
FAST ACTING
Terminal Type
Ferrule
Dimensions and Weight
Length
1-1/4 INCH
Diameter
1/4 INCH
Descriptions
Product Type
Fuse
Description
2A 250V GLASS SMALL DIMENSION TIME DELAY FUSE
extra long description
CERAMIC TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1/4 INCH DIAMETER; 750 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC/DC INTERRUPTING RATING; 15 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; ABC MODEL
Long Description
FUSE, CERAMIC TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1/4 INCH DIAMETER; 750 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC/DC INTERRUPTING RATING; 15 AMP CURRENT RATING; FERRULE TERMINAL TYPE
Additional Information
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
ABC-15-R
Model
ABC
GTIN
00051712646192
UPC
051712646192
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CERAMIC TUBE
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.005
Carton
5
Uses, Certifications, and Standards
Approval
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MDL2R.
Jump To:

Similar Items

Similar items are close alternatives to MDL2R, though they may not be 100% alike.

1/4IN X 1-1/4IN Time Delay Glass - 2 Amp
  • Our Part #: MDL2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MDL-2
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($13.15) ·
MDL2 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat