MEN10 - 10A 250V TD Midget Fuse

Eaton

  • $21.12 (Each)
  • $21.12 (Each)

  • $211.20 (Per 10)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MEN10
Manufacturer
Eaton
Manufacturer's Part Number
MEN10
Description
10A 250V TD Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of Small Motors, Transformers, Solenoids, and Other High Inrush Power Electronic Circuits, 10 A, Dual, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634521006 / 00782634521006
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.12 (Each)
Standard Packaging
$211.20 (Per 10)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
834
Resources
Other Links
 
 
MEN10 - Other
Images
 
 
MEN10 - Small Image
 
MEN10 - Large Image
 
MEN10 - Large Image
Attachments
 
 
MEN10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiber Tube
Descriptions
Extra Long Description
EFSE MEN10 UL TIME DELAY MIDGET FUS
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Long Description
Eaton Edison MEN fuse, Supplemental protection of small motors, transformers, Solenoids, and other high inrush power electronic circuits, 10 A, Dual, Non-indicating, 10 kAIC at 125 Vac, Fiber tube, Standard, 250 V
Product Type
Ul Time Delay Midget Fuse
Additional Information
Dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MEN10
GTIN
00782634521006
UPC
782634521006
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 834

Location search:

* All prices subject to change.

Begin Live Chat