MEN20 - 20A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $11.26 (Each)
  • $11.26 (Each)

  • $112.60 (Per 10)

Availability: In Stock Locally
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
MEN20
Manufacturer
Eaton
Manufacturer's Part Number
T626-MEN20
Description
20A 250V Fiber Tube Time Delay Midget Fuse
Midget Time Delay Fuses 250V 15A - Midget Time Delay Fuses 250V Supplemental Protection Of Small Motors, Transformers, Solenoids and Other High Inrush Circuits.Midget Time Delay Fuses 250V 15A Features Include:Compact Dimensionsfiber Tube Constructioninterrupting Rating: 10KA RMS Amps @125VDUAL-Element Construction Allows Harmless Inductive Surges to Pass Without Openingul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Time Delay Fuses 250V 15A:
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634522003 / 00782634522003
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.26 (Each)
Standard Packaging
$112.60 (Per 10)
Resources
Images
 
 
MEN20 - Large Image
 
MEN20 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC @ 125 V ac
Current Rating
20 A
Voltage Rating
250 V ac
Material
Fiber Tube
Dimensions and Weight
Diameter
13/32 in
Overall Length
1-1/2 in
Descriptions
Long Description
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 20 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb
Product Type
Midget Fuse
Time Delay Midget Fuse
Short Description
Midget Fuse, 20 A, 250 VAC, Time Delay
Description
20A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
extra long description
MOR T626-MEN20 Midget Time Delay Fu
Additional Information
amps
20
Voltage
250V
Fuse Type
Midget
Standards Met
UL Listed;File E162443;CSA Certified LR700489
package quantity
1 CT;10 PK
Made in USA
yes
Connection Type
Ferrule End x Ferrule End
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-MEN20
GTIN
00782634522003
UPC
782634522003
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MEN20.
Jump To:

Similar Items

Similar items are close alternatives to MEN20, though they may not be 100% alike.

Eaton Bussmann Series FNM Fuse, Time-Delay, 20 A, Dual, Non-Indicating, Ferrule ...
  • Our Part #: FNM20
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FNM-20
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($159.10) ·
FNM20 - Bussmann Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.91

Each

QTY:
Each
Add
Electrical Power Fuse, Time Delay Characteristics; 250 V; 20 Ampere; Interruptin...
  • Our Part #: FNW20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNW-20
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($88.40) ·
FNW20 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.84

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Fuse TRM - Midget - Time-Delay 250VAC 20A Ferrule Tri-Onic®
  • Our Part #: TRM20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TRM20
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($137.20) ·
TRM20 - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$13.72

Each

QTY:
Each
Add
Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solen...
  • Our Part #: FLM20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLM020
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLM20 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat