MEN30 - 30A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $11.21 (Each)
  • $11.21 (Each)

  • $112.10 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MEN30
Manufacturer
Eaton
Manufacturer's Part Number
T626-MEN30
Description
30A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Time-Delay, Supplemental Protection Of Small Motors, Transformers, Solenoids, and Other High Inrush Power Electronic Circuits, 30 A, Dual, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634523000 / 00782634523000
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.21 (Each)
Carton
$112.10 (Per 10)
Resources
Images
 
 
MEN30 - Large Image
 
MEN30 - Large Image
 
MEN30 - Small Image
 
MEN30 - Large Image
 
MEN30 - Video
Attachments
 
 
MEN30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
250 V ac
Material
Fiber Tube
interrupt rating
10 kAIC @ 125 V ac
Dimensions and Weight
Diameter
13/32 in
Overall Length
1-1/2 in
Descriptions
Long Description
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 30 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb
Product Type
Midget Fuse
Time Delay Midget Fuse
Short Description
Midget Fuse, 30 A, 250 VAC, Time Delay
Description
30A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
extra long description
EFSE MEN30 UL TIME DELAY MIDGET FUS
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Fuse Type
Midget
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;File E162443;CSA Certified LR700489
package quantity
1 CT;10 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-MEN30
GTIN
00782634523000
UPC
782634523000
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
MIDGET FUSES
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits
standard
RoHS Compliant,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat