MEN6.25 - 6-1/4A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $10.23 (Each)
  • $10.23 (Each)

  • $102.30 (Per 10)

Availability: In Stock Locally
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
MEN6.25
Manufacturer
Eaton
Manufacturer's Part Number
MEN6.25
Description
6-1/4A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Time-Delay, Midget Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 6.25 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634520641 / 00782634520641
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.23 (Each)
Standard Packaging
$102.30 (Per 10)
Resources
Images
 
 
MEN6.25 - Large Image
 
MEN6.25 - Small Image
 
MEN6.25 - Video
Attachments
 
 
MEN6.25 - Specification Sheet
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
Fiber tube construction
Descriptions
Long Description
Eaton Edison MEN fuse, Time-delay, Midget fuse, Supplemental protection of high inrush power electronic circuits, 6.25 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V
Description
6-1/4A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Product Type
Ul Time Delay Midget Fuse
extra long description
EFSE MEN6.25 UL TIME DELAY MIDGET F
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
MEN6.25
Brand
Eaton
GTIN
00782634520641
UPC
782634520641
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
MIDGET FUSES
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MEN6.25.
Jump To:

Similar Items

Similar items are close alternatives to MEN6.25, though they may not be 100% alike.

Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solen...
  • Our Part #: FLM6.25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLM6.25
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLM6.25 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat