MEN8 - 8A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MEN8
Manufacturer
Eaton
Manufacturer's Part Number
MEN8
Description
8A 250V Fiber Tube Time Delay Midget Fuse
Midget Time Delay Fuses 250V 8A - Midget Time Delay Fuses 250V Supplemental Protection Of Small Motors, Transformers, Solenoids and Other High Inrush Circuits.Midget Time Delay Fuses 250V 8A Features Include:Compact Dimensionsfiber Tube Constructioninterrupting Rating: 10KA RMS Amps @125VDUAL-Element Construction Allows Harmless Inductive Surges to Pass Without Openingul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Time Delay Fuses 250V 8A:
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634520801 / 00782634520801
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MEN8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Product Type
Midget Time Delay Fuses -250V 8a
extra long description
MOR T626-MEN8 Midget Time Delay Fus
Description
8A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Long Description
Midget Time Delay Fuses 250V 8A - Midget Time Delay Fuses 250V Supplemental protection of small motors, transformers, solenoids and other high inrush circuits.Midget Time Delay Fuses 250V 8A features include:Compact dimensionsFiber tube constructionInterrupting Rating: 10kA RMS Amps @125VDual-element construction allows harmless inductive surges to pass without openingUL Listed, CSA CertifiedOrder Qty of 10 = 1 Box of 10Below is more info on our Midget Time Delay Fuses 250V 8A:
Additional Information
Voltage
250V
amps
8
Fuse Type
Midget Time Delay Fuses
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MEN8
GTIN
00782634520801
UPC
782634520801
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight per each
0.01
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat