MEQ1 - 1A 500V Fiber Tube Time Delay Midget Fuse

Eaton

  • $29.76 (Each)
  • $29.76 (Each)

  • $297.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MEQ1
Manufacturer
Eaton
Manufacturer's Part Number
MEQ1
Description
1A 500V Fiber Tube Time Delay Midget Fuse
Eaton Edison Meq Fuse, Supplemental Protection Of Transformers, Solenoids, and Other High Inrush Circuits., 1 A, Non-Indicating, 10 Kaic At 500 Vac, Fiber Tube, Standard, 500 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634786139 / 00782634786139
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.76 (Each)
Standard Packaging
$297.60 (Per 10)
Resources
Images
 
 
MEQ1 - Large Image
 
MEQ1 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiber Tube
Descriptions
Description
1A 500V FIBER TUBE TIME DELAY MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Product Type
Midget Time Delay Fuses 500V 1a
extra long description
MOR T626-MEQ1 Midget Time Delay Fus
Long Description
Eaton Edison MEQ fuse, Supplemental protection of transformers, Solenoids, and other high inrush circuits., 1 A, Non-indicating, 10 kAIC at 500 Vac, Fiber tube, Standard, 500 V
Additional Information
amps
1
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Voltage
500V
Fuse Type
Midget Time Delay Fuses
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MEQ1
GTIN
00782634786139
UPC
782634786139
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat