MEQ25 - 25A 500V Fiber Tube Time Delay Midget Fuse

Eaton

  • $46.00 (Each)
  • $46.00 (Each)

  • $460.00 (Per 10)

In-Stock: 84 available at other locations ( find a store with stock)
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
MEQ25
Manufacturer
Eaton
Manufacturer's Part Number
MEQ25
Description
25A 500V Fiber Tube Time Delay Midget Fuse
Eaton Edison Meq Fuse, Supplemental Protection Of Transformers, Solenoids, and Other High Inrush Circuits., 25 A, Non-Indicating, 10 Kaic At 500 Vac, Fiber Tube, Standard, 500 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634786658 / 00782634786658
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.00 (Each)
Standard Packaging
$460.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
84
Resources
Other Links
 
 
MEQ25 - Other
Images
 
 
MEQ25 - Small Image
 
MEQ25 - Large Image
 
MEQ25 - Large Image
 
MEQ25 - Video
Attachments
 
 
MEQ25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiber Tube
Descriptions
Description
25A 500V FIBER TUBE TIME DELAY MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Product Type
Ul Time Delay Midget Fuse
extra long description
EFSE MEQ25 UL TIME DELAY MIDGET FUS
Long Description
Eaton Edison MEQ fuse, Supplemental protection of transformers, Solenoids, and other high inrush circuits., 25 A, Non-indicating, 10 kAIC at 500 Vac, Fiber tube, Standard, 500 V
Additional Information
media
Yes
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MEQ25
GTIN
00782634786658
UPC
782634786658
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
Not Applicable,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 84

Location search:

* All prices subject to change.

Begin Live Chat