MEQ5 - 5A 500V Fiber Tube Time Delay Midget Fuse

Eaton

  • $30.85 (Each)
  • $30.85 (Each)

  • $308.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MEQ5
Manufacturer
Eaton
Manufacturer's Part Number
T626-MEQ5
Description
5A 500V Fiber Tube Time Delay Midget Fuse
Midget Time Delay Fuses 500V 5A - Midget Time Delay Fuses 500V Supplemental Protection Of Transformers, Solenoids and Other High Inrush Circuits.Midget Time Delay Fuses 500V 5A Features Include:Interrupting Rating: 10KA RMS Ampscompact Dimensionsfiber Tube Constructiontime-Delay Allows Harmless Inductive Surges to Pass Without Needless Fuse Openingul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Time Delay Fuses 500V 5A:
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634786207 / 00782634786207
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.85 (Each)
Carton
$308.50 (Per 10)
Resources
Images
 
 
MEQ5 - Small Image
 
MEQ5 - Large Image
 
MEQ5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5 A
Voltage Rating
500 V ac
Material
Fiber Tube
interrupt rating
10 kAIC
Dimensions and Weight
Diameter
13/32 in
Overall Length
1-1/2 in
Descriptions
Long Description
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 5 A, 500 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb
Product Type
Midget Fuse
Time Delay Midget Fuse
Short Description
Midget Fuse, 5 A, 500 VAC, Time Delay
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Description
5A 500V FIBER TUBE TIME DELAY MIDGET FUSE
extra long description
MOR T626-MEQ5 Midget Time Delay Fus
Additional Information
amps
5
Voltage
500V
Fuse Type
Midget
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;File E162443;CSA Certified LR700489
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-MEQ5
GTIN
00782634786207
UPC
782634786207
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Supplemental Protection of Transformers, Solenoids, and other High inrush Circuits;For Motor Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat