SEC20 - 20A 600V Class G Glass Time Delay Fuse

Eaton

  • $21.89 (Each)
  • $21.89 (Each)

  • $218.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEC20
Manufacturer
Eaton
Manufacturer's Part Number
T626-SEC20
Description
20A 600V Class G Glass Time Delay Fuse
Class G Time Delay Fuses 600V 20A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class G Fast Acting Fuses 600V 20A Features Include:General Purpose For Use In 120/208 and 277/480 Circuitslight Inductive Loads Including Motors, Solenoids, Etc. (For Additional Delay, Refer to Edison Edcc or JDL)Branch Circuit Rated For 480VAC (600V Rated For 10A - 20A)100, 000 RMS Sym Ampscompact Size Features Varying Length Rejection Featuretime-Delay Of 12 Sec. Min At 200% For Amp Sizes 6 THR
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634802396 / 00782634802396
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.89 (Each)
Standard Packaging
$218.90 (Per 10)
Resources
Images
 
 
SEC20 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
20A 600V CLASS G GLASS TIME DELAY FUSE
Features
Edison's SEC type fuses are UL Class G and provide fast-acting (1/2-6 A) and time-delay (7-60 A) characteristics for circuit protection needs. SEC fuses are size rejecting in terms of their overall length thereby aiding in the prevention of overfusing
Product Type
Class G Time Delay Fuses 600V 20a
extra long description
MOR T626-SEC20 Class G Time Delay F
Long Description
Class G Time Delay Fuses 600V 20A - Class G Time Delay Fuses 600V are ideal for fluorescent fixture protection.Class G Fast Acting Fuses 600V 20A features include:General purpose for use in 120/208 and 277/480 circuitsLight inductive loads including motors, solenoids, etc. (For additional delay, refer to Edison EDCC or JDL)Branch circuit rated for 480VAC (600V Rated for 10A - 20A)100,000 RMS Sym AmpsCompact size features varying length rejection featureTime-delay of 12 sec. min at 200% for amp sizes 6 thr
Additional Information
amps
20
Voltage
600V
Fuse Type
Class G Time Delay Fuses
Manufacturer Information
Manufacturers Part Number
T626-SEC20
Brand
Eaton
GTIN
00782634802396
UPC
782634802396
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight per each
0.01
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat