SEC30 - 30A 600V Class G Glass Time Delay Fuse

Eaton

  • $38.83 (Each)
  • $38.83 (Each)

  • $388.30 (Per 10)

In-Stock: 32 available at other locations ( find a store with stock)
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
SEC30
Manufacturer
Eaton
Manufacturer's Part Number
T626-SEC30
Description
30A 600V Class G Glass Time Delay Fuse
Class G Time Delay Fuses 600V 30A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class G Fast Acting Fuses 600V 30A Features Include:General Purpose For Use In 120/208 and 277/480 Circuitslight Inductive Loads Including Motors, Solenoids, Etc. (For Additional Delay, Refer to Edison Edcc or JDL)Branch Circuit Rated For 480VAC (600V Rated For 10A - 20A)100, 000 RMS Sym Ampscompact Size Features Varying Length Rejection Featuretime-Delay Of 12 Sec. Min At 200% For Amp Sizes 6 THR
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634802419 / 00782634802419
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.83 (Each)
Standard Packaging
$388.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
32
Resources
Images
 
 
SEC30 - Large Image
 
SEC30 - Large Image
 
SEC30 - Large Image
 
SEC30 - Video
Attachments
 
 
SEC30 - Specification Sheet
Other Links
 
 
SEC30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Class G Time Delay Fuses 600V 30a
extra long description
MOR T626-SEC30 Class G Time Delay F
Description
30A 600V CLASS G GLASS TIME DELAY FUSE
Features
Edison's SEC type fuses are UL Class G and provide fast-acting (1/2-6 A) and time-delay (7-60 A) characteristics for circuit protection needs. SEC fuses are size rejecting in terms of their overall length thereby aiding in the prevention of overfusing
Long Description
Class G Time Delay Fuses 600V 30A - Class G Time Delay Fuses 600V are ideal for fluorescent fixture protection.Class G Fast Acting Fuses 600V 30A features include:General purpose for use in 120/208 and 277/480 circuitsLight inductive loads including motors, solenoids, etc. (For additional delay, refer to Edison EDCC or JDL)Branch circuit rated for 480VAC (600V Rated for 10A - 20A)100,000 RMS Sym AmpsCompact size features varying length rejection featureTime-delay of 12 sec. min at 200% for amp sizes 6 thr
Additional Information
media
Yes
amps
30
Voltage
600V
Fuse Type
Class G Time Delay Fuses
Manufacturer Information
Manufacturers Part Number
T626-SEC30
Brand
Eaton
GTIN
00782634802419
UPC
782634802419
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight per each
0.02
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
13 View Store
Tulsa
19 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SEC30.
Jump To:

Similar Items

Similar items are close alternatives to SEC30, though they may not be 100% alike.

Eaton Bussmann Series Class G Fuse, SC, Fast-Acting, Current Limiting Fuse, 30 A...
  • MFR Part #: SC-30
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($278.60) ·
SC30 - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$27.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat