T600603CR - 600V Class T Block 60A 3 Pole Box Lug

Edison Fuses

  • $109.84 (Each)
  • $109.84 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T600603CR
Manufacturer
Edison Fuses
Manufacturer's Part Number
N/A
Description
600V Class T Block 60A 3 Pole Box Lug
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
051712148139
Weight per unit
0.545 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.84 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
600V CLASS T BLOCK 60A 3 POLE BOX LUG
Manufacturer Information
Brand
Edison Fuses
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
0.545
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of T600603CR.
Jump To:

Similar Items

Similar items are close alternatives to T600603CR, though they may not be 100% alike.

The New Littelfuse Class T Fuse Blocks Offer Many Advantages Over Previous Gener...
  • MFR Part #: LFT600603C
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LFT600603C - Littelfuse

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat