TJN200 - 200A 300V Class T Fast Acting Nema 1 Fuse

Eaton

  • $76.94 (Each)
  • $76.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TJN200
Manufacturer
Eaton
Manufacturer's Part Number
TJN200
Description
200A 300V Class T Fast Acting Nema 1 Fuse
Class T Fuse, Screw Connection, 1 to 1200 A, 300 V Ac;160 V DC, Fast Acting Element, 2.75 In Overall Length, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634642008 / 00782634642008
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.94 (Each)
Resources
Images
 
 
TJN200 - Large Image
 
TJN200 - Large Image
 
TJN200 - Large Image
 
TJN200 - Video
Other Links
 
 
TJN200 - Other
Attachments
 
 
TJN200 - Specification Sheet
Specifications Sheets
 
 
TJN200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1 to 1200 A
Voltage Rating
300 V ac;160 V dc
interrupt rating
200 kA
amperage rating
200 A
Dimensions and Weight
Overall Length
2.75 in
Descriptions
Features
Edison Class T fuses are extremely fast-acting fuses in a compact, space saving size. These fuses are ideal as the main fuse protection for panelboards, load centers and meter stacks.
Product Type
Class T Fuse
Long Description
Class T Fuse, Screw Connection, 1 to 1200 A, 300 V ac;160 V dc, Fast Acting Element, 2.75 in Overall Length, 0.14 lb
Short Description
Class T Fuse, 1 to 1200 A, 300 VAC;160 V dc
Description
200A 300V CLASS T FAST ACTING NEMA 1 FUSE
extra long description
EFSE TJN200 CLASS T FAST ACTING 300
Special Features
Finger Safe
Additional Information
Fuse Speed
High
Fuse Class
Class T
Fuse Type
Very Fast Acting Fuse
Connection Type
Screw
Element Type
Fast Acting
Standards Met
CE;UL Listed 248-15, Class T, Guide JDDZ, File E4273;CSA Certified, C22.2 No. 248.12, Class 1422-02, File 53787
package quantity
1 ct
media
Yes
class
Class T
dimensions
2.4400 IN X 1.0600 IN X 1.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TJN200
GTIN
00782634642008
UPC
782634642008
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.06 kg;0.14 lb
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
Application
Lighting and Resistance Heating Circuits;Protect Lower Interrupting Rating Circuit Breakers
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat