TJN60 - 60A 300V Class T Fast Acting Nema 1 Fuse

Eaton

  • $27.06 (Each)
  • $27.06 (Each)

  • $270.60 (Per 10)
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
TJN60
Manufacturer
Eaton
Manufacturer's Part Number
TJN60
Description
60A 300V Class T Fast Acting Nema 1 Fuse
Eaton Edison TJN Fuse, Very Fast-Acting Fuse, 60 A, Class T, Non-Indicating, 20 Kaic, Standard, 10, 160 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634640608 / 00782634640608
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.06 (Each)
Standard Packaging
$270.60 (Per 10)
Resources
Images
 
 
TJN60 - Small Image
 
TJN60 - Large Image
 
TJN60 - Video
Attachments
 
 
TJN60 - Specification Sheet
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
160 Vdc
interrupt rating
20 kAIC
amperage rating
60 A
Descriptions
Product Type
Class T Fast Acting 300V
extra long description
EFSE TJN60 CLASS T FAST ACTING 300V
Long Description
Eaton Edison TJN fuse, Very fast-acting fuse, 60 A, Class T, Non-indicating, 20 kAIC, Standard, 10, 160 Vdc
Description
60A 300V CLASS T FAST ACTING NEMA 1 FUSE
Features
Edison's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Additional Information
dimensions
0.8800 IN X 0.5600 IN X 0.5600 IN
class
Class T
media
Yes
Manufacturer Information
Manufacturers Part Number
TJN60
Brand
EDISON
GTIN
00782634640608
UPC
782634640608
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat