TJS200 - 200A 600V Class T Fast Acting Cling Fuse

Eaton

  • $87.65 (Each)
  • $87.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TJS200
Manufacturer
Eaton
Manufacturer's Part Number
TJS200
Description
200A 600V Class T Fast Acting Cling Fuse
Eaton Edison TJS Fuse, Very Fast-Acting Fuse, 200 A, Non-Indicating, 200 Kaic At 600 Vac, Standard
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634807308 / 00782634807308
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.65 (Each)
Resources
Attachments
 
 
TJS200 - Specification Sheet
Images
 
 
TJS200 - Large Image
 
TJS200 - Large Image
 
TJS200 - Small Image
 
TJS200 - Video
Other Links
 
 
TJS200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200 A
interrupt rating
200 kAIC at 600 Vac
Descriptions
Product Type
3LASS T Fast Acting 600V
extra long description
EFSE TJS200 3LASS T FAST ACTING 600
Description
200A 600V CLASS T FAST ACTING CLING FUSE
Features
Edison's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Edison TJS fuse, Very fast-acting fuse, 200 A, Non-indicating, 200 kAIC at 600 Vac, Standard
Additional Information
dimensions
3.2500 IN X 0.0010 IN X 1.0700 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
TJS200
Brand
EDISON
GTIN
00782634807308
UPC
782634807308
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat