TJS35 - 35A 600V Vfa Class T Fuse

Eaton

  • $50.17 (Each)
  • $50.17 (Each)

  • $501.70 (Per 10)
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
TJS35
Manufacturer
Eaton
Manufacturer's Part Number
TJS35
Description
35A 600V Vfa Class T Fuse
Eaton Edison TJS Fuse, Very Fast-Acting Fuse, 35 A, Class T, Non-Indicating, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Renewable & Non-Renewable Fuses
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634807179 / 00782634807179
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.17 (Each)
Standard Packaging
$501.70 (Per 10)
Resources
Images
 
 
TJS35 - Small Image
 
TJS35 - Large Image
 
TJS35 - Video
Attachments
 
 
TJS35 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
Voltage Rating
600 V
amperage rating
35 A
Descriptions
Product Type
Class T Fast Acting 600V
Description
35A 600V VFA CLASS T FUSE
extra long description
EFSE TJS35 CLASS T FAST ACTING 600V
Long Description
Eaton Edison TJS fuse, Very fast-acting fuse, 35 A, Class T, Non-indicating, 200 kAIC, Standard, 10, 600 V
Features
Edison's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Additional Information
dimensions
1.5600 IN X 0.0010 IN X 0.8100 IN
class
Class T
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TJS35
GTIN
00782634807179
UPC
782634807179
Taxonomies, Classifications, and Categories
Type
FUSE
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TJS35.
Jump To:

Similar Items

Similar items are close alternatives to TJS35, though they may not be 100% alike.

Space-Saving Class T Fuses Are The Most Compact Fuses Available In Ratings Above...
  • Our Part #: JLLS35
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JLLS035.T
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JLLS35 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat