UCLA - 100KA 250V Cable Limiter

Eaton

  • $490.19 (Each)
  • $490.19 (Each)

  • $4,901.90 (Per 10)
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
UCLA
Manufacturer
Eaton
Manufacturer's Part Number
UCLA
Description
100KA 250V Cable Limiter
Eaton Bussmann Series Ucl Cable Limiter, 100 Kaic, Non Indicating
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634512790 / 00782634512790
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$490.19 (Each)
Standard Packaging
$4,901.90 (Per 10)
Resources
Images
 
 
UCLA - Small Image
 
UCLA - Large Image
 
UCLA - Video
Attachments
 
 
UCLA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 kAIC
Voltage Rating
250 V
Descriptions
Features
Bussmann provides the broadest offering of UL listed Cable Limiters, Welder Limiters, Circuit Limiters and accessories. With products rated for AC or DC applications to suit your specific application requirements.
Description
100KA 250V CABLE LIMITER
Product Type
Cable Limiter 250 Vac Copp
extra long description
EFSE UCLA CABLE LIMITER 250 VAC COP
Long Description
Eaton Bussmann series UCL cable limiter, 100 kAIC, Non Indicating
Additional Information
media
Yes
dimensions
4.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
UCLA
Brand
EDISON
GTIN
00782634512790
UPC
782634512790
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable Limiter
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed,RoHS Compliant
Application
Utility - Substations, Utility Transmission and Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat