154AD - 4-1/2-6V-DC Opener

Edwards

  • $287.35 (Each)
  • $287.35 (Each)

Available from manufacturer.
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
154AD
Manufacturer
Edwards
Manufacturer's Part Number
154-AD
Description
4-1/2-6V-DC Opener
This Mortise Door Opener Is A Dependable Long Service Device, Providing The Security and Convenience Of Remote Control Door-Lock Operation. The Units Flush Mount In Place Of The Regular Door Strike Plate and Will Witshand 35 LB (15.88 KG) Nosing Pressure. Door Remains Locked Until The Opener Is Electrically Acuated. Fits Left and Right Hand Doors. Painted Brass Faceplate and Nosing.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Security & Access Equipment Mark as Incorrect
Suggest a New Category
Classification
Security & Access Equipment
UNSPSC
30171512 - Door openers
UPC/GTIN
782640222607 / 00782640222607
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$287.35 (Each)
Stock Availability
Granbury
0
DFW RDC
0
All Stores
0
Resources
Attachments
 
 
154AD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
4 - 6, 8 - 16
Descriptions
Description
4-1/2-6V-DC OPENER
Extra Long Description
EDW 154-AD DR OPENER ACDC
Long Description
This mortise door opener is a dependable long service device, providing the security and convenience of remote control door-lock operation. The units flush mount in place of the regular door strike plate and will witshand 35 lb (15.88 kg) nosing pressure. Door remains locked until the opener is electrically acuated. Fits left and right hand doors. Painted brass faceplate and nosing.
Product Type
DR Opener Acdc
Additional Information
Operating Current
1.3 - 2.7 A
Manufacturer Information
Brand
Edwards Signaling
Manufacturers Part Number
154-AD
GTIN
00782640222607
UPC
782640222607
Packaging
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 154AD.
Jump To:

Cross Referenced

These items are similar to 154AD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
154-AD Edwards Signaling 00782640222607
154-G1 Edwards Signaling 00782640222805
154-G5 Edwards Signaling 00782640222904
177-AF Edwards Signaling 00782640224007
178-AF Edwards Signaling 00782640224205
70330 Morris 00601986703307
TA09 NSi Industries 00786261969606
DH970 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat