154G1 - 24V-DC Door Opener

Edwards

  • $355.94 (Each)
  • $355.94 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
154G1
Manufacturer
Edwards
Manufacturer's Part Number
154-G1
Description
24V-DC Door Opener
This Mortise Door Opener Is A Dependable Long Service Device, Providing The Security and Convenience Of Remote Control Door-Lock Operation. The Units Flush Mount In Place Of The Regular Door Strike Plate and Will Witshand 35 LB (15.88 KG) Nosing Pressure. Door Remains Locked Until The Opener Is Electrically Acuated. Fits Left and Right Hand Doors. Painted Brass Faceplate and Nosing.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Security & Access Equipment Mark as Incorrect
Suggest a New Category
Classification
Security & Access Equipment
UNSPSC
30171512 - Door openers
UPC/GTIN
782640222805 / 00782640222805
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.94 (Each)
Stock Availability
Longview
0
All Stores
0
Resources
Attachments
 
 
154G1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 VDC
Descriptions
Description
24V-DC DOOR OPENER
Extra Long Description
EDW 154-G1 DR OPENER 24DC
Long Description
This mortise door opener is a dependable long service device, providing the security and convenience of remote control door-lock operation. The units flush mount in place of the regular door strike plate and will witshand 35 lb (15.88 kg) nosing pressure. Door remains locked until the opener is electrically acuated. Fits left and right hand doors. Painted brass faceplate and nosing.
Product Type
DR Opener 24DC
Additional Information
Operating Current
0.19 in
Manufacturer Information
Brand
Edwards Signaling
Manufacturers Part Number
154-G1
GTIN
00782640222805
UPC
782640222805
Packaging
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat