592 - 8/16/24V Ac Transformer

Edwards

  • $30.53 (Each)
  • $30.53 (Each)

  • $305.30 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
592
Manufacturer
Edwards
Manufacturer's Part Number
592
Description
8/16/24V Ac Transformer
Signaling Transformer, 120 V Ac, 8/16/24 V, 10/10/20 Va, 50/60 HZ, Surface Mount, 2-1/2 In Length, 2-1/4 In Width, 2-1/8 In Height, 0.95 LB/Ea
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39121002 - Power supply transformers
UPC/GTIN
782640247204 / 00782640247204
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.53 (Each)
Standard Packaging
$305.30 (Per 10)
Resources
Images
 
 
592 - Small Image
 
592 - Large Image
 
592 - Large Image
Attachments
 
 
592 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Pre-stripped Primary Side Pigtails
Dimensions and Weight
Length
2-1/2 in
Width
2-1/4 in
Height
2-1/8 in
Descriptions
Description
8/16/24V AC TRANSFORMER
Product Type
Signaling Transformer
Signalling Transformer
Long Description
Signaling Transformer, 120 V ac, 8/16/24 V, 10/10/20 VA, 50/60 Hz, Surface Mount, 2-1/2 in Length, 2-1/4 in Width, 2-1/8 in Height, 0.95 lb/EA
Features
Class 2 Type;2-1/4 Inch W X 2-1/2 Inch D X 2-1/8 Inch H Size;50/60 Hz Frequency Rating;Ul, Csa Approval;Outlet Box/Surface Mounting;10/10/20 Va Power Rating;120 Vac Primary Voltage;8/16/24 V Secondary Voltage;3 Tap(S);Includes Screw Terminal;Application Commercial, Industrial, Residential, Signaling;Series 590, Class 2 Model
Short Description
Signaling Transformer, 120 VAC (Primary Voltage);8/16/24 V (Secondary Voltage), 2-1/2 in L, Surface Mount
extra long description
EDW 592 XFMR 120PR1 8-16/24
Additional Information
Power Rating
10/10/20 VA
Mounting Type
Surface Mount
Primary Voltage Rating
120 V ac
Secondary Voltage Rating
8/16/24 V
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified
kva rating
0.01 kVA
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
592
GTIN
00782640247204
UPC
782640247204
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
AC - Class 2
Packaging
Weight
0.95 lb/EA
Weight per each
0.95
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Commercial, Industrial;Residential;Signalling
Mounting
1/2 in. Knockout or Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat