598 - 8/16/24V Ac Transformer

Edwards

  • $41.93 (Each)
  • $41.93 (Each)

  • $419.30 (Per 10)

In-Stock: 249 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
598
Manufacturer
Edwards
Manufacturer's Part Number
598
Description
8/16/24V Ac Transformer
Signaling Transformer, 120 V Ac, 8/16/24 V, 20/30/30 Va, 50/60 HZ, Surface Mount, 2-15/16 In Length, 2-1/4 In Width, 2-1/8 In Height, 1.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39121002 - Power supply transformers
UPC/GTIN
782640247372 / 00782640247372
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.93 (Each)
Standard Packaging
$419.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
249
Resources
Images
 
 
598 - Small Image
 
598 - Large Image
 
598 - Large Image
Attachments
 
 
598 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Pre-stripped Primary Side Pigtails
Dimensions and Weight
Length
2-15/16 in
Width
2-1/4 in
Height
2-1/8 in
Descriptions
Description
8/16/24V AC TRANSFORMER
Product Type
Signaling Transformer
Signalling Transformer
Short Description
Signaling Transformer, 120 VAC (Primary Voltage);8/16/24 V (Secondary Voltage), 2-15/16 in L, Surface Mount
Long Description
Signaling Transformer, 120 V ac, 8/16/24 V, 20/30/30 VA, 50/60 Hz, Surface Mount, 2-15/16 in Length, 2-1/4 in Width, 2-1/8 in Height, 1.45 lb/EA
Features
Class 2 Type;2-1/4 Inch Width X 2-15/16 Inch Depth X 2-1/8 Inch Height Size;50/60 Hertz Frequency Rating;Ul, Csa Approval;Outlet Box/Surface Mounting;20/30/30 Volt Amp Power Rating;120 Volt Ac Primary Voltage;6/12/18 Volt Ac Secondary Voltage;3 Tap(S);Edwards Signaling Brand;Includes Screw Terminal;Application Commercial, Industrial, Residential, Signaling;590 Model
extra long description
EDW 598 XFMR 120PR1 8/16-24
Additional Information
Primary Voltage Rating
120 V ac
Secondary Voltage Rating
8/16/24 V
Mounting Type
Surface Mount
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;10 PK
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
598
GTIN
00782640247372
UPC
782640247372
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
AC - Class 2
Packaging
Weight
1.45 lb/EA
Weight per each
1.2
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Commercial, Industrial;Residential;Signalling
Mounting
1/2 in. Knockout or Surface
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat