620B - 5/8 Low-Volt BRS PB

Edwards

  • $18.42 (Each)
  • $18.42 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
620B
Manufacturer
Edwards
Manufacturer's Part Number
620-B
Description
5/8 Low-Volt BRS PB
Low Voltage, Insulated Push Button. Panel Mount. Chrome With Ivory Center
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782640248409 / 00782640248409
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.42 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
620B - Small Image
 
620B - Large Image
Attachments
 
 
620B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Refer to Catalog
Voltage Rating
8/24/48//8/24/48 VAC//VDC
Dimensions and Weight
Size
5/8 Hole Size, 3/4 Hole Depth in
Descriptions
Description
5/8 LOW-VOLT BRS PB
Extra Long Description
EDW 620-B PUSH BUTTON LV
Long Description
Low voltage, insulated push button. Panel mount. Chrome with Ivory center
Product Type
Push Button LV
Special Features
Insulated
Additional Information
Action
Momentary
Manufacturer Information
Brand
Edwards Signaling
Manufacturers Part Number
620-B
GTIN
00782640248409
UPC
782640248409
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Application
Mounting on metal cabinets
Mounting
Sp fit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat