620LB - Low-Volt BRS LTD-PB

Edwards

  • $24.24 (Each)
  • $24.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
620LB
Manufacturer
Edwards
Manufacturer's Part Number
620-LB
Description
Low-Volt BRS LTD-PB
Low Voltage, Insulated Push Button. Panel Mount. Brass With Lighted Ivory Center
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782640248805 / 00782640248805
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.24 (Each)
Resources
Images
 
 
620LB - Small Image
 
620LB - Large Image
Attachments
 
 
620LB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
6 to 16 VAC
amperage rating
Refer to Catalog
Dimensions and Weight
Size
5/8 Hole Size, 3/4 Hole Depth in
Descriptions
Product Type
Butt Push Lighted
extra long description
EDW 620-LB BUTT PUSH LIGHTED
Description
LOW-VOLT BRS LTD-PB
Long Description
Low voltage, insulated push button. Panel mount. Brass with Lighted Ivory center
Special Features
Insulated
Additional Information
action
Momentary
Manufacturer Information
Brand
Edwards Signaling
Manufacturers Part Number
620-LB
GTIN
00782640248805
UPC
782640248805
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Mounting on metal cabinets
Mounting
Sp fit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat