C212W2L - 2-Entr Chime Kit Lighted

Edwards

  • $24.85 (Each)
  • $24.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C212W2L
Manufacturer
Edwards
Manufacturer's Part Number
C212W-2L
Description
2-Entr Chime Kit Lighted
Builders Chime Kit. Includes C210 Two Entrance Chime, Cat. No. 590 Transformer, Two Illuminated Pushbuttons
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
46171605 - Door chimes
UPC/GTIN
782640200278 / 00782640200278
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.85 (Each)
Resources
Images
 
 
C212W2L - Large Image
 
C212W2L - Small Image
Attachments
 
 
C212W2L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
16 V ac
Current Rating
0.625 A
Material, Color, and Finish
Housing Material
Plastic
Color
White
Dimensions and Weight
Size
7.25W x 4.375H x 2.0D inch
Descriptions
extra long description
EDW C212W-2L CHIME KIT
Description
2-ENTR CHIME KIT LIGHTED
Product Type
Builder Chimes Kit
Long Description
Builder Chimes Kit, Illuminated Pushbutton, White, 0.625 A, 16 V ac, 1.9 lb/EA
Features
Edwards Builders Chime Kits consist of an Edwards two entrance chime, a 16V transformer, and two pushbuttons (option of either illuminated or non-illuminated).
Short Description
Builder Chimes Kit, Illuminated Push Buttons, White, 16 VAC
Additional Information
Button Type
Illuminated Pushbutton
package quantity
1 EA
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
C212W-2L
GTIN
00782640200278
UPC
782640200278
Taxonomies, Classifications, and Categories
Type
Two Entrance Kit
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight
1.9 lb/EA
Weight per each
1.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat