1157 - 1157 12.8V 2.1A S8 DC Index**

Eiko

  • $1.00 (Each)
  • $1.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1157
Manufacturer
Eiko
Manufacturer's Part Number
1157
Description
1157 12.8V 2.1A S8 DC Index**
Features: 12.8/14V 2.1/.59A S-8 DC Index Base
Slang Terms

Suggest a New Term
Categories
Miniature, Automotive & Sealed - Miniature Lamps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39101622 - Miniature lamp
UPC/GTIN
031293401946 / 00031293401946
Weight per unit
0.236 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.00 (Each)
Resources
Images
 
 
1157 - Large Image
Attachments
 
 
1157 - Specification Sheet
Other Links
 
 
1157 - Other
 
1157 - Other
Brochures
 
 
1157 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12.8/14
amperage rating
2.1/0.59
Shape
S8
Material, Color, and Finish
Color
K
Dimensions and Weight
Size
1.04 DIA X 2.00
Descriptions
extra long description
EIKO 1157 12.8/14V 2.1/.59A S-8
Product Type
12.8/14V 2.1/.59A S-8 DC Index Base
Description
1157 12.8V 2.1A S8 DC INDEX**
Long Description
Features: 12.8/14V 2.1/.59A S-8 DC INDEX BASE
Special Features
C-6/C-6 Filament
Additional Information
average life
1,200/5,000
lumens
400/38
Base
Double Contact Index Bayonet (BAY15d)
Manufacturer Information
Manufacturers Part Number
1157
Brand
Eiko
GTIN
00031293401946
UPC
031293401946
Taxonomies, Classifications, and Categories
Type
Miniature Lamp
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.236
Carton
1
Uses, Certifications, and Standards
Application
Miniature Lamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat