755 - 6.3V .15A/T3-1/4 Mini Lam

Eiko

  • $0.77 (Each)
  • $0.77 (Each)

  • $7.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
755
Manufacturer
Eiko
Manufacturer's Part Number
755
Description
6.3V .15A/T3-1/4 Mini Lam
Features: 6.3V .15A T3-1/4 Miniature Bayonet Base
Slang Terms

Suggest a New Term
Categories
Miniature, Automotive & Sealed - Miniature Lamps Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101622 - Miniature lamp
UPC/GTIN
031293409324 / 00031293409324
Weight per unit
27.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.77 (Each)
Standard Packaging
$7.70 (Per 10)
Resources
Images
 
 
755 - Small Image
 
755 - Large Image
Brochures
 
 
755 - Brochure
Other Links
 
 
755 - Other
 
755 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T3-1/4
amperage rating
0.15
Voltage Rating
6.3
Material, Color, and Finish
Color
K
Dimensions and Weight
Size
0.43 DIA X 1.19
Descriptions
Product Type
6.3V .15A T3-1/4 Miniature Bayonet Base
Description
6.3V .15A/T3-1/4 MINI LAM
extra long description
EIKO 755 6.3V .15A T3-1/4 MINIATUR
Long Description
Features: 6.3V .15A T3-1/4 MINIATURE BAYONET BASE
Special Features
C-2R Filament
Additional Information
average life
20,000
lumens
4.15
Base
Miniature Bayonet (Ba9s)
Manufacturer Information
Brand
Eiko
GTIN
00031293409324
UPC
031293409324
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Type
Miniature Lamp
Packaging
Weight per each
27.44
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Miniature Lamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat