906R - 3/8" Ratchet Wrench

Eiko

  • $0.29 (Each)
  • $0.29 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
906R
Manufacturer
Eiko
Manufacturer's Part Number
906R
Description
3/8" Ratchet Wrench
Features: 13V .69A T-5 Wedge Base Red
Slang Terms

Suggest a New Term
Categories
Miniature, Automotive & Sealed - Miniature Lamps Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39101622 - Miniature lamp
UPC/GTIN
031293003577 / 00031293003577
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.29 (Each)
Resources
Images
 
 
906R - Large Image
Attachments
 
 
906R - Specification Sheet
Other Links
 
 
906R - Other
 
906R - Other
Brochures
 
 
906R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.69
Voltage Rating
13
Shape
T5
Material, Color, and Finish
Color
K
Dimensions and Weight
Size
0.62 DIA X 1.49
Descriptions
extra long description
EIKO 906R 13V .69A T-5 WEDGE BASE R
Product Type
13V .69A T-5 Wedge Base Red
Long Description
Features: 13V .69A T-5 WEDGE BASE RED
Special Features
C-2F Filament
Description
3/8" RATCHET WRENCH
Additional Information
average life
1,000
Base
Miniature Wedge (W2.1x9.5d)
Manufacturer Information
Manufacturers Part Number
906R
Brand
Eiko
GTIN
00031293003577
UPC
031293003577
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Miniature Lamp
Packaging
Weight per each
0.008
Carton
1
Uses, Certifications, and Standards
Application
Miniature Lamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat