F32T8835K - 32W Universal Start 3500K 80+ Cri T-8 Medium Bi-Pi

Eiko

  • $5.86 (Each)
  • $5.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8835K
Manufacturer
Eiko
Manufacturer's Part Number
F32T8/835K
Description
32W Universal Start 3500K 80+ Cri T-8 Medium Bi-Pi
Features: 32W Universal Start 3500K 85 Cri T-8 Medium Bi-Pin
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
031293495884 / 00031293495884
Weight per unit
0.423 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.86 (Each)
Resources
Images
 
 
F32T8835K - Small Image
 
F32T8835K - Large Image
Attachments
 
 
F32T8835K - Specification Sheet
Other Links
 
 
F32T8835K - Other
 
F32T8835K - Other
Brochures
 
 
F32T8835K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Shape
T8
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
85
Color
K
Dimensions and Weight
Diameter
1.0
Length
48.0
Descriptions
Product Type
32W Universal Start 3500K 85 Cri T-8 Med
Description
32W UNIVERSAL START 3500K 80+ CRI T-8 MEDIUM BI-PI
extra long description
EIKO F32T8/835K 32W UNIVERSAL START
Long Description
Features: 32W UNIVERSAL START 3500K 85 CRI T-8 MEDIUM BI-PIN
Special Features
Three Phosphor, Universal Start
Additional Information
lumens
2950 (Initial),2800 (Mean)
Base
G13
Manufacturer Information
Manufacturers Part Number
F32T8/835K
Brand
Eiko
GTIN
00031293495884
UPC
031293495884
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Fluorescent Lamp
Packaging
Weight per each
0.423
Carton
1
Uses, Certifications, and Standards
Application
Fluorescent Lamp
standard
IMERC,TCLP
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat