FLJ1C50KKU - 12W Led Flood 50K 1350LM BRZ

Eiko

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLJ1C50KKU
Manufacturer
Eiko
Manufacturer's Part Number
FLJ-1C-50K-K-U
Description
12W Led Flood 50K 1350LM BRZ
00031293096128|0031293|031293096128|03129309612|09612|FLJ 1C 50K K U|FLJ1C50KKU|FLJ-1C-50K-K-U|Led Floodlight Mini 12W-1350LM, 5000K, B|Eiko FLJ 1C 50K K U|Eiko FLJ1C50KKU|Eiko FLJ-1C-50K-K-U|Eiko Global FLJ 1C 50K K U|Eiko Global FLJ1C50KKU|Eiko Global FLJ-1C-50K-K-U|Eiko Lamp FLJ 1C 50K K U|Eiko Lamp FLJ1C50KKU|Eiko Lamp FLJ-1C-50K-K-U|Eiko LTD FLJ 1C 50K K U|Eiko LTD FLJ1C50KKU|Eiko LTD FLJ-1C-50K-K-U
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
031293096128 / 00031293096128
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLJ1C50KKU - Small Image
 
FLJ1C50KKU - Large Image
Attachments
 
 
FLJ1C50KKU - Specification Sheet
Brochures
 
 
FLJ1C50KKU - Brochure
Other Links
 
 
FLJ1C50KKU - Other
 
FLJ1C50KKU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
51869
Voltage Rating
277 VAC
Material, Color, and Finish
color rendering index (cri)
80 W
color temperature
5000 k
Color
5000K LM
Descriptions
Product Type
(Disc.) Led Floodlight Mini 12W-1350LM, 5000K, Bronze, 120-
Description
12W LED FLOOD 50K 1350LM BRZ
Long Description
00031293096128|0031293|031293096128|03129309612|09612|FLJ 1C 50K K U|FLJ1C50KKU|FLJ-1C-50K-K-U|LED FLOODLIGHT MINI 12W-1350LM, 5000K, B|EIKO FLJ 1C 50K K U|EIKO FLJ1C50KKU|EIKO FLJ-1C-50K-K-U|EIKO Global FLJ 1C 50K K U|EIKO Global FLJ1C50KKU|EIKO Global FLJ-1C-50K-K-U|EIKO LAMP FLJ 1C 50K K U|EIKO LAMP FLJ1C50KKU|EIKO LAMP FLJ-1C-50K-K-U|Eiko ltd FLJ 1C 50K K U|Eiko ltd FLJ1C50KKU|Eiko ltd FLJ-1C-50K-K-U
Special Features
IP65, Suitable for Wet Locations
Additional Information
lumens
1.35k lm
Manufacturer Information
Manufacturers Part Number
FLJ-1C-50K-K-U
Brand
Eiko
GTIN
00031293096128
UPC
031293096128
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.34
Carton
1
Uses, Certifications, and Standards
standard
cULus,DLC,FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat