FLJ5C50KKU - 50W Led FLD 50K 5400LM

Eiko

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLJ5C50KKU
Manufacturer
Eiko
Manufacturer's Part Number
FLJ-5C-50K-K-U
Description
50W Led FLD 50K 5400LM
00031293096173|0031293|031293096173|03129309617|09617|FLJ 5C 50K K U|FLJ5C50KKU|FLJ-5C-50K-K-U|Led Floodlight Mini 50W-5400LM, 5000K, B|Eiko FLJ 5C 50K K U|Eiko FLJ5C50KKU|Eiko FLJ-5C-50K-K-U|Eiko Global FLJ 5C 50K K U|Eiko Global FLJ5C50KKU|Eiko Global FLJ-5C-50K-K-U|Eiko Lamp FLJ 5C 50K K U|Eiko Lamp FLJ5C50KKU|Eiko Lamp FLJ-5C-50K-K-U|Eiko LTD FLJ 5C 50K K U|Eiko LTD FLJ5C50KKU|Eiko LTD FLJ-5C-50K-K-U
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
031293096173 / 00031293096173
Weight per unit
4.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLJ5C50KKU - Small Image
 
FLJ5C50KKU - Large Image
Attachments
 
 
FLJ5C50KKU - Specification Sheet
Other Links
 
 
FLJ5C50KKU - Other
 
FLJ5C50KKU - Other
Brochures
 
 
FLJ5C50KKU - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 VAC
Wattage
50 WTT
Material, Color, and Finish
color rendering index (cri)
80 W
color temperature
5000 k
Color
5000K LM
Descriptions
Description
50W LED FLD 50K 5400LM
Product Type
(Disc.) Led Floodlight Mini 50W-5400LM, 5000K, Bronze, 120-
Long Description
00031293096173|0031293|031293096173|03129309617|09617|FLJ 5C 50K K U|FLJ5C50KKU|FLJ-5C-50K-K-U|LED FLOODLIGHT MINI 50W-5400LM, 5000K, B|EIKO FLJ 5C 50K K U|EIKO FLJ5C50KKU|EIKO FLJ-5C-50K-K-U|EIKO Global FLJ 5C 50K K U|EIKO Global FLJ5C50KKU|EIKO Global FLJ-5C-50K-K-U|EIKO LAMP FLJ 5C 50K K U|EIKO LAMP FLJ5C50KKU|EIKO LAMP FLJ-5C-50K-K-U|Eiko ltd FLJ 5C 50K K U|Eiko ltd FLJ5C50KKU|Eiko ltd FLJ-5C-50K-K-U
Special Features
IP65, Suitable for Wet Locations
Additional Information
lumens
5.4k lm
Manufacturer Information
Manufacturers Part Number
FLJ-5C-50K-K-U
Brand
Eiko
GTIN
00031293096173
UPC
031293096173
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.195
Carton
1
Uses, Certifications, and Standards
standard
cULus,DLC,FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat